Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Unit Roto Rack Case - 19" Ra

  • Mfr # 1SKB-R4U

  • Zoro # G5277563


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Features
Interlocking, Durable, Lid
Compartment Width
19"
Height
9.7"
Width
22.4"
Compartment Height
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R4U
Zoro #
G5277563
UPC #
789270995291
Country of Origin
Unknown

Dimensions

Compartment Width
19"
Height
9.7"
Width
22.4"
Compartment Height
7"
Depth
24"

Details

Features
Interlocking, Durable, Lid
Handle
Yes
Closure Type
Latching
Product Type
Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.