Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Unit Roto Rack Case - 19" Ra

  • Mfr # 1SKB-R6U

  • Zoro # G5275262


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Case Style
Case
Depth
24"
Product Type
Storage Case
Width
22.4"
Compartment Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB-R6U
Zoro #
G5275262
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
24"
Width
22.4"
Compartment Width
19"
Compartment Height
10.50"
Height
13.2"

Details

Case Style
Case
Product Type
Storage Case
Features
Shock Resistant, Rack Rail, Gasket Seal, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.