
8 Unit Roto Rack Case - 19" Ra
Mfr # 1SKB-R8U
Zoro # G5277204
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Features
Gasket Seal, Rack Rail, Shock Resistant, Weather Resistant, Durable
Product Type
Storage Case
Depth
24"
Compartment Height
14"
Case Style
Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1SKB-R8U
Zoro #
G5277204
UPC #
789270995314
Country of Origin
Unknown
Dimensions
Depth
24"
Compartment Height
14"
Compartment Width
19"
Width
22.4"
Height
16.7"
Details
Features
Gasket Seal, Rack Rail, Shock Resistant, Weather Resistant, Durable
Product Type
Storage Case
Case Style
Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.