Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9U REMOVABLE SHOCK RACK 20INDE

  • Mfr # 3RR-9U20-22B

  • Zoro # G816052689


product price: $2,349.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
25.88 gal
Compartment Height
15.75 in
Width
31.5 in
Case Style
Case
Depth
23.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RR-9U20-22B
Zoro #
G816052689
UPC #
789270999572
Country of Origin
United States

Dimensions

Compartment Height
15.75 in
Width
31.5 in
Depth
23.8 in
Compartment Width
19 in
Height
22.3 in
Compartment Length
24 in

Details

Volume Capacity
25.88 gal
Case Style
Case
Features
Shock Proof, Rugged, Pressure Relief Valve, Water Proof, Chemical Resistant, Lightweight, Spring Loaded Handle, Watertight, Padlockable, Drawer, Dust Proof, Rack Rail, Wheels
Product Line
Roto
Item
Storage Case
Weight Capacity
150 lb
Package Contents
9U Removable 20 Inch Shock Rack, 2" Deep Dront and Rear Lids
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.