Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 11.72"L x 8"W x 3.86"D

  • Mfr # 3I-1006-3B-C

  • Zoro # G5632127


product price: $68.89
/ea

Key Features

Color
Black
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1006-3B-C
Zoro #
G5632127
UPC #
789270996106
Country of Origin
United States

Dimensions

Overall Depth
3 7/8 in
Overall Length
11 3/4 in
Overall Width
8 in
Inside Width
6 1/8 in
Inside Depth
3 1/4 in
Inside Length
10 3/4 in
Lid Depth
1/2 in
Bottom Depth
2 3/4 in
Width
8"
Depth
3.9"

Details

Color
Black
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Min. Temp. Rating
-60 Degrees F
Handle Style - Protective Cases
Folding
Mfr. Series
I Series
Number of Padlock Holes
2
Latch
Trigger Release Latch System
Case Type
Micro Case
Load Capacity
50 lb
Weight
2 lb
Item
Protective Case
Foam Material
Polyurethane
Foam Style
Pick and Pack
Volume Capacity
0.12 cu ft
ESD Conductive
No
Number of Latches
2
Max. Temp. Rating
180 Degrees F
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Series
I Series
Foam Design
Pick and Pluck
Weight Capacity
50 lb
Minimum Operating Temperature
-69 Degrees F
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
180 Degrees F
Mobility
Stationary
Closure Type
Latches
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 1/4 in, Inside Length 10 3/4 in, Inside Width 6 1/8 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.