Zoro Homepage

Black Protective Case, 16.24"L x 12.94"W x 6.78"D

  • Mfr # 3I-1510-6B-C

  • Zoro # G5610698


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1510-6B-C
Zoro #
G5610698
UPC #
789270992375
Country of Origin
United States

Dimensions

Overall Depth
6 3/4 in
Overall Length
16 1/4 in
Overall Width
13 in
Lid Depth
1 3/4 in
Inside Width
10 1/2 in
Bottom Depth
4 1/4 in
Inside Length
15 in
Inside Depth
6 in
Width
12.9"
Depth
6.8"

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.