Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 16.24"L x 12.94"W x 6.78"D

  • Mfr # 3I-1510-6B-E

  • Zoro # G5550942


product price: $137.66
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Number of Padlock Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1510-6B-E
Zoro #
G5550942
UPC #
-
Country of Origin
United States

Dimensions

Bottom Depth
4 1/4 in
Overall Depth
6 3/4 in
Inside Length
15 in
Overall Length
16 1/4 in
Inside Depth
6 in
Inside Width
10 1/2 in
Overall Width
13 in
Lid Depth
1 3/4 in
Width
12.9"
Depth
6.8"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Number of Padlock Holes
2
Weight
5 lb
Latch
Trigger Release Latch System
Item
Protective Case
Handle Style - Protective Cases
Folding
Case Type
Micro Case
Includes Foam
No
Number of Wheels
0
Foam Material
None
Handle Style
Folding
Volume Capacity
0.55 cu ft
Water and Air Tight O-Ring
IP67
Mfr. Series
I Series
ESD Conductive
No
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Min. Temp. Rating
-60 Degrees F
Load Capacity
50 lb
Max. Temp. Rating
180 Degrees F
Number of Latches
2
Finish
Unfinished
Minimum Operating Temperature
-60 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Not Included
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Weight Capacity
50 lb
IP/NEMA Rating
IP67
Closure Type
Latches
Maximum Operating Temperature
180 Degrees F
Series
I Series
Mobility
Stationary
Pressure Valve Type
Automatic
Foam Design
No Foam

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.