Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D

  • Mfr # 3I-1813-7B-C

  • Zoro # G5591308


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Length
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1813-7B-C
Zoro #
G5591308
UPC #
789270181373
Country of Origin
United States

Dimensions

Inside Length
18 1/2 in
Overall Width
15 1/2 in
Lid Depth
1 1/2 in
Inside Depth
7 in
Overall Length
19 7/8 in
Bottom Depth
5 1/2 in
Inside Width
13 in
Overall Depth
7 7/8 in
Depth
15.3"
Width
20.8"
Height
7.8"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Item
Protective Case
Latch
Trigger Release Latch System
Number of Latches
2
Mfr. Series
I Series
Max. Temp. Rating
180 Degrees F
Number of Wheels
0
Foam Style
Pick and Pack
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Min. Temp. Rating
-60 Degrees F
Handle Style
Folding
Load Capacity
50 lb
Weight
9 lb
Case Type
Carrying Case
Includes Foam
Yes
Foam Material
Polyurethane
ESD Conductive
No
Handle Style - Protective Cases
Folding
Number of Padlock Holes
2
Volume Capacity
0.99 cu ft
Water and Air Tight O-Ring
IP67
Finish
Unfinished
Application
Audio Equipment
Series
I Series
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-69 Degrees F
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Mobility
Stationary
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Foam Design
Pick and Pluck
Weight Capacity
50 lb
Closure Type
Latches

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 7 in, Inside Length 18 1/2 in, Inside Width 13 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.