Black Protective Case, 19"L x 19"W x 14.63"D
Mfr # 3R1919-14B-CW
Zoro # G5578050
product price: $657.99
/ea
Free Shipping & Returns
Key Features
Includes
Protective Case
Color
Black
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R1919-14B-CW
Zoro #
G5578050
UPC #
789270191914
Country of Origin
United States
Dimensions
Overall Length
23 1/2 in
Inside Depth
14 3/4 in
Bottom Depth
11 1/2 in
Overall Width
23 1/2 in
Inside Width
19 1/8 in
Lid Depth
3 1/4 in
Overall Depth
17 5/8 in
Inside Length
19 1/8 in
Description
Protective Case, Bottom Depth 11 1/2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 14 3/4 in, Inside Length 19 1/8 in, Inside Width 19 1/8 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.