Zoro Homepage

Black Protective Case, 22.27"L x 17.98"W x 8.32"D

  • Mfr # 3I-2015-7B-C

  • Zoro # G5618212


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Weight
11 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2015-7B-C
Zoro #
G5618212
UPC #
789270201552
Country of Origin
United States

Dimensions

Overall Width
18 in
Lid Depth
2 in
Overall Length
22 1/4 in
Inside Length
20 1/2 in
Inside Width
15 1/2 in
Overall Depth
8 3/8 in
Inside Depth
7 5/8 in
Bottom Depth
5 5/8 in

Description

The SKB 3I-2015-7B-C Black Protective Case is the perfect way to store your items. It is durable and easy to transport. The protective case is made of polypropylene copolymer resin, which makes it very durable. It has a rolling case design with two wheels, making it easy to move around when needed. The inside length and width are 20 1/2 in., while the inside depth and height are 7 1/2 in. respectively. When you need a storage solution that will keep your belongings safe, the SKB 3I-2015-7B-C Black Protective Case is what you need.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.