Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 22.92"L x 17.98"W x 11.55"D

  • Mfr # 3I-2015-10BC

  • Zoro # G5590702


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Foam Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2015-10BC
Zoro #
G5590702
UPC #
789270201514
Country of Origin
United States

Dimensions

Overall Width
18 in
Inside Width
15 1/2 in
Overall Depth
11 1/2 in
Bottom Depth
8 in
Lid Depth
2 in
Overall Length
22 7/8 in
Inside Depth
10 1/8 in
Inside Length
20 1/2 in

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Foam Material
Polyurethane
Weight
16 lb
Item
Protective Case
Number of Latches
2
Wheel Type
Rigid
Handle Style - Protective Cases
Folding, Telescoping
Latch
Trigger Release Latch System
Min. Temp. Rating
-60 Degrees F
Load Capacity
50 lb
Number of Wheels
2
Max. Temp. Rating
180 Degrees F
Handle Style
Folding, Telescoping
Includes Foam
Yes
ESD Conductive
No
Foam Style
Pick and Pack
Water and Air Tight O-Ring
IP67
Volume Capacity
1.84 cu ft
Case Type
Rolling Case
Mfr. Series
I Series
Standards
MIL-STD-648C, MIL-STD-810F, MIL-STD-C-4150J
Number of Padlock Holes
2
Finish
Unfinished
Application
Military, Audio Equipment
Closure Type
Latches
Includes Foam Insert
Foam Insert Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Impact, Water
Maximum Operating Temperature
180 Degrees F
Caster Type
Rigid
Foam Design
Pick and Pluck
Pressure Valve Type
Automatic
Minimum Operating Temperature
-60 Degrees F
Mobility
Mobile
IP/NEMA Rating
IP67
Weight Capacity
50 lb
Series
I Series

Description

Protective Case, Bottom Depth 8 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 10 1/8 in, Inside Length 20 1/2 in, Inside Width 15 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 2

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.