Black Protective Case, 24.34"L x 19.47"W x 14.38"D
Mfr # 3I-2217-12BE
Zoro # G5551819
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Width
17 in
Foam Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3I-2217-12BE
Zoro #
G5551819
UPC #
789270993105
Country of Origin
United States
Dimensions
Inside Width
17 in
Overall Length
24 3/8 in
Overall Depth
14 3/8 in
Inside Length
22 in
Bottom Depth
10 3/4 in
Lid Depth
2 in
Inside Depth
12 3/4 in
Overall Width
19 1/2 in
Width
19.5"
Depth
14.4"
Description
Protective Case, Bottom Depth 10 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 3/8 in
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.