Black Protective Case, 24.82"L x 25"W x 14.15"D
Mfr # 3I-2222-12BE
Zoro # G5545939
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Wheel Type
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3I-2222-12BE
Zoro #
G5545939
UPC #
789270993044
Country of Origin
United States
Dimensions
Inside Width
22 1/2 in
Overall Depth
14 1/8 in
Lid Depth
2 in
Overall Width
25 in
Bottom Depth
10 1/2 in
Inside Depth
12 1/2 in
Inside Length
22 1/2 in
Overall Length
24 7/8 in
Depth
14.2"
Width
25"
Description
Protective Case, Bottom Depth 10 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 1/2 in, Inside Length 22 1/2 in, Inside Width 22 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.