Zoro Homepage

Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D

  • Mfr # 3I-2918-14BC

  • Zoro # G5586423


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Wheel Type
Rigid
Number of Latches
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2918-14BC
Zoro #
G5586423
UPC #
789270291829
Country of Origin
United States

Dimensions

Bottom Depth
11 1/2 in
Inside Length
29 in
Overall Length
31 1/2 in
Inside Depth
14 in
Overall Depth
15 3/4 in
Lid Depth
2 1/2 in
Overall Width
20 1/2 in
Inside Width
18 in
Depth
15.8"
Height
20.5"
Width
31.6"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Wheel Type
Rigid
Number of Latches
5
Foam Material
Polyurethane
Handle Style
Folding, Telescoping
Water and Air Tight O-Ring
IP67
Includes Foam
Yes
Volume Capacity
4.23 cu ft
Max. Temp. Rating
180 Degrees F
Number of Padlock Holes
2
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Load Capacity
50 lb
Foam Style
Pick and Pack
Number of Wheels
2
Latch
Trigger Release Latch System
Handle Style - Protective Cases
Folding, Telescoping
ESD Conductive
No
Case Type
Rolling Case
Min. Temp. Rating
-60 Degrees F
Mfr. Series
I Series
Weight
29 lb
Item
Protective Case
Finish
Unfinished
Application
Military
Closure Type
Latches
Resistant To
Corrosion, Impact, Water
Foam Design
Pick and Pluck
Caster Type
Rigid
Includes Foam Insert
Foam Insert Included
Series
I Series
Mobility
Mobile
Stackable
Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-60 Degrees F
Pressure Valve Type
Automatic
Weight Capacity
50 lb

Description

Protective Case, Bottom Depth 11 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 14 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 15 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.