Zoro Homepage

Black Protective Case, 39.04"L x 16.81"W x 6.84"D

  • Mfr # 3I-3614-6B-L

  • Zoro # G5562398


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
ESD Conductive
No
Number of Latches
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-3614-6B-L
Zoro #
G5562398
UPC #
789270361416
Country of Origin
United States

Dimensions

Inside Length
36 1/2 in
Overall Width
14 7/8 in
Overall Length
39 in
Bottom Depth
4 1/2 in
Lid Depth
1 1/2 in
Inside Depth
6 in
Overall Depth
6 7/8 in
Inside Width
14 1/2 in
Width
17.8"
Depth
7.5"

Description

This SKB 3I-3614-6B-L Rolling Case is the perfect storage solution for your tools. It is built to last and has all the space you need to keep your items organised. Made of polypropylene copolymer resin, this case has a sturdy construction. The 36 1/2 in. length means there is ample room inside for all your tools. This case also features 2 wheels so you can move it around with ease. When it comes to storage, the SKB Rolling Case is exactly what you need to get the job done right.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.