Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 40"L x 24"W x 24"D

  • Mfr # 3R4024-24B-L

  • Zoro # G5585321


product price: $1,489.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Overall Length
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R4024-24B-L
Zoro #
G5585321
UPC #
789270402447
Country of Origin
United States

Dimensions

Overall Length
31 5/8 in
Inside Length
40 1/8 in
Lid Depth
3 7/8 in
Overall Width
31 1/2 in
Inside Depth
24 1/8 in
Bottom Depth
20 1/4 in
Inside Width
24 1/8 in
Overall Depth
24 in

Details

Includes
Case
Color
Black
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Latch
Butterfly
Load Capacity
150 lb
Foam Material
Polyurethane
Item
Protective Case
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Volume Capacity
13.33 cu ft
Number of Latches
8
ESD Conductive
No
Handle Style - Protective Cases
Folding
Max. Temp. Rating
180 Degrees F
Mfr. Series
R Series
Water and Air Tight O-Ring
Gasket Sealed
Includes Foam
Yes
Number of Wheels
0
Handle Style
Folding, Recessed
Finish
Unfinished
Weight
74 lb
Case Type
Carrying Case
Min. Temp. Rating
-40 Degrees F
Number of Padlock Holes
0
Application
Military
Closure Type
Butterfly
Foam Design
Solid
Weight Capacity
150 lb
Resistant To
Corrosion, Fungus, Impact, Solvents, UV
Maximum Operating Temperature
180 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Included
Series
R
IP/NEMA Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Mobility
Stationary

Description

Protective Case, Bottom Depth 20 1/4 in, Closure Type Butterfly, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Solid, Handle Style Folding, Recessed, Includes Foam Insert Foam Insert Included, Inside Depth 24 1/8 in, Inside Length 40 1/8 in, Inside Width 24 1/8 in, Lid Depth 3 7/8 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 8, Number of Wheels 0, Overall Depth 24 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.