Zoro Homepage

Black Protective Case, 44.96"L x 16.98"W x 6.34"D

  • Mfr # 3I-4214-5B-E

  • Zoro # G5612868


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Latch
Trigger Release Latch System
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-4214-5B-E
Zoro #
G5612868
UPC #
789270421448
Country of Origin
United States

Dimensions

Inside Depth
5 1/2 in
Overall Length
45 in
Bottom Depth
4 in
Overall Width
17 in
Overall Depth
6 3/8 in
Lid Depth
1 1/2 in
Inside Width
14 1/2 in
Inside Length
42 1/2 in
Depth
6.3"
Width
17"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Latch
Trigger Release Latch System
Includes Foam
No
Case Type
Rolling Case
Weight
16 lb
Number of Padlock Holes
4
Handle Style - Protective Cases
Folding, Telescoping
Handle Style
Folding, Telescoping
Number of Wheels
2
Min. Temp. Rating
-60 Degrees F
Foam Material
None
Number of Latches
4
ESD Conductive
No
Max. Temp. Rating
180 Degrees F
Wheel Type
Rigid
Water and Air Tight O-Ring
IP67
Load Capacity
50 lb
Item
Protective Case
Mfr. Series
I Series
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Volume Capacity
1.96 cu ft
Finish
Unfinished
Application
Guitar, Antenna
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Minimum Operating Temperature
-60 Degrees F
Closure Type
Latches
Caster Type
Rigid
Mobility
Mobile
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Series
I Series
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
50 lb
Application/Usage
Antenna;Guitar

Description

This protective case will ensure that your equipment is kept safe and secure when you are travelling. The case has a 44.96"L x 16.98"W x 6.34"D interior, which can accommodate larger items such as guitars or DJ equipment. It has a black polypropylene copolymer resin exterior, with easy to grip handles on the sides for carrying it around with ease. The interior of the case is lined with foam padding so your gear will be protected from bumps and knocks during transport. The two wheels on this rolling case allow you to easily move it around when needed. With its durable design and smart features, this SKB 3I-4214-5B-E Rolling Case will be an asset for transporting your equipment safely and securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.