Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 53.04"L x 16.98"W x 6.84"D

  • Mfr # 3I-5014-6B-L

  • Zoro # G5576459


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Length
53 in
Max. Temp. Rating
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-5014-6B-L
Zoro #
G5576459
UPC #
789270991828
Country of Origin
United States

Dimensions

Overall Length
53 in
Inside Width
14 1/2 in
Bottom Depth
4 1/2 in
Overall Width
17 in
Inside Length
50 1/2 in
Overall Depth
6 7/8 in
Inside Depth
6 in
Lid Depth
1 1/2 in
Width
17"
Depth
6.8"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Max. Temp. Rating
180 Degrees F
Item
Protective Case
Handle Style
Folding
Volume Capacity
2.54 cu ft
Water and Air Tight O-Ring
IP67
Number of Latches
6
Number of Padlock Holes
4
Number of Wheels
2
Handle Style - Protective Cases
Folding, Telescoping
ESD Conductive
No
Weight
22 lb
Min. Temp. Rating
-60 Degrees F
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Load Capacity
50 lb
Mfr. Series
I Series
Latch
Trigger Release Latch System
Wheel Type
Rigid
Includes Foam
Yes
Case Type
Rolling Case
Foam Material
Polyurethane
Finish
Unfinished
Application
Military
Mobility
Mobile
Maximum Operating Temperature
180 Degrees F
Series
I Series
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Minimum Operating Temperature
-60 Degrees F
Weight Capacity
50 lb
Caster Type
(2) Rigid
Includes Foam Insert
Foam Insert Included
Closure Type
Latches
Resistant To
Corrosion, Fungus, Impact, Solvents, UV
Application/Usage
Military

Description

Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 7/8 in, Overall Length 53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.