Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 63"L x 16"W x 50-1/4"D

  • Mfr # 3SKB-5260

  • Zoro # G5642441


product price: $1,964.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Black
Includes
LCD Monitor Case2 x 2" Foam Inserts
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Overall Depth
50 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-5260
Zoro #
G5642441
UPC #
789270993440
Country of Origin
United States

Dimensions

Overall Depth
50 1/4 in
Overall Length
63 in
Overall Width
16 in
Lid Depth
22 1/2 in
Inside Width
12 1/4 in
Bottom Depth
22 1/2 in
Inside Depth
45 1/4 in
Inside Length
60 1/2 in
Width
16"
Depth
50.5"

Details

Color
Black
Includes
LCD Monitor Case2 x 2" Foam Inserts
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Finish
Unfinished
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
Weather Resistant Gasketed Tongue
Handle Style
Folding, Recessed
Wheel Type
Rigid
Load Capacity
150 lb
Weight
129 lb
ESD Conductive
No
Handle Style - Protective Cases
Folding
Max. Temp. Rating
180 Degrees F
Item
Protective Case
Number of Latches
6
Min. Temp. Rating
-40 Degrees F
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Volume Capacity
19.32 cu ft
Case Type
Rolling Case
Foam Material
Polyurethane
Latch
Butterfly
Number of Padlock Holes
2
Mfr. Series
R Series
Application
LCD Screen
Caster Type
(2) Rigid
Resistant To
Weather
Closure Type
Butterfly
Mobility
Mobile
Weight Capacity
150 lb
Series
R
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-40 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
180 Degrees F

Description

Protective Case, Bottom Depth 22 1/2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Recessed, Includes Foam Insert Foam Insert Included, Inside Depth 45 1/4 in, Inside Length 60 1/2 in, Inside Width 12 1/4 in, Lid Depth 22 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 50 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.