Zoro Homepage

Black Protective Case, 9.69"L x 6.82"W x 6.82"D

  • Mfr # 3I-0907-6B-C

  • Zoro # G5612107


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Min. Temp. Rating
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0907-6B-C
Zoro #
G5612107
UPC #
789270090750
Country of Origin
United States

Dimensions

Inside Length
9 3/8 in
Bottom Depth
5 in
Overall Width
9 3/4 in
Inside Width
7 3/8 in
Inside Depth
6 1/8 in
Overall Depth
6 7/8 in
Overall Length
10 3/4 in
Lid Depth
1 1/4 in
Depth
6.8"
Width
9.7"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Min. Temp. Rating
-60 Degrees F
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Number of Latches
2
Weight
3 lb
Includes Foam
Yes
Case Type
Micro Case
Item
Protective Case
Load Capacity
50 lb
Water and Air Tight O-Ring
IP67
Foam Style
Pick and Pack
Latch
Trigger Release Latch System
Volume Capacity
0.25 cu ft
Handle Style
Folding
ESD Conductive
No
Foam Material
Polyurethane
Number of Padlock Holes
2
Max. Temp. Rating
180 Degrees F
Number of Wheels
0
Handle Style - Protective Cases
Folding
Mfr. Series
I Series
Finish
Unfinished
Application
Multipurpose
Series
I Series
Maximum Operating Temperature
180 Degrees F
IP/NEMA Rating
IP67
Weight Capacity
50 lb
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-69 Degrees F
Mobility
Stationary
Foam Design
Pick and Pluck
Includes Foam Insert
Foam Insert Included
Closure Type
Latches
Application/Usage
Multipurpose

Description

Protective Case, Bottom Depth 5 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/8 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.