Zoro Homepage

Black Shock Rack Case, 39.1"L x 23.8"W x 11.8"D

  • Mfr # 3RS-3U24-25B

  • Zoro # G5546858


product price: $1,785.99
/ea
Free Shipping & Returns

Key Features

Includes
3U 24 Inch Deep Static Shock Rack Cage Nuts Coupling Straps
Color
Black
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Min. Temp. Rating
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RS-3U24-25B
Zoro #
G5546858
UPC #
789270997097
Country of Origin
United States

Dimensions

Lid Depth
2 in, 5 in
Inside Length
31 in
Bottom Depth
2 in
Overall Length
39 in
Overall Width
23 3/4 in
Inside Width
19 in
Overall Depth
12 in
Inside Depth
5 1/2 in
Width
23.8"
Depth
11.9"

Details

Includes
3U 24 Inch Deep Static Shock Rack Cage Nuts Coupling Straps
Color
Black
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Item
Shock Rack Case
Min. Temp. Rating
-40 Degrees F
Number of Latches
16
Max. Temp. Rating
180 Degrees F
Number of Wheels
2
Number of Padlock Holes
0
Weight
46 lb
Mfr. Series
Transportable Rack Series
Wheel Type
Rigid
Latch
Butterfly
Water and Air Tight O-Ring
Gasket Sealed
Handle Style
Folding
Finish
Powder Coated
Includes Foam
No
Handle Style - Protective Cases
Folding
Volume Capacity
1.45 cu ft
Foam Material
None
Standards
ANSI/EIA-310-C, MIL-STD 810G
ESD Conductive
No
Case Type
Rolling Case
Load Capacity
150 lb
Application
Transportation, Electronic Equipment
Closure Type
Butterfly
Caster Type
Rigid
Mobility
Mobile
Series
3RS
Minimum Operating Temperature
-40 Degrees F
Stackable
Stacking Capable
Resistant To
Chemical, Dust, Heat, Shock, Water
Weight Capacity
150 lb
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
IP/NEMA Rating
IP65
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Application/Usage
Transportation;Electronic Equipment

Description

Shock Rack Case, Bottom Depth 2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/2 in, Inside Length 31 in, Inside Width 19 in, Lid Depth 2 in, 5 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 12 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.