Zoro Homepage

Black Shock Rack Case, 39.1"L x 23.8"W x 13-1/2"D

  • Mfr # 3RS-4U24-25B

  • Zoro # G5547969


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
4U 24 Inch Deep Static Shock Rack Coupling Racks 6mm International Standard Cage Nuts
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Overall Depth
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RS-4U24-25B
Zoro #
G5547969
UPC #
789270997110
Country of Origin
United States

Dimensions

Overall Depth
13 1/2 in
Overall Length
39 1/8 in
Overall Width
23 1/4 in
Inside Length
31 in
Inside Width
19 in
Inside Depth
7 in
Lid Depth
2 in, 5 in
Bottom Depth
2 in

Details

Color
Black
Includes
4U 24 Inch Deep Static Shock Rack Coupling Racks 6mm International Standard Cage Nuts
Material
Plastic
Features
Dustproof, Gasketed Sealed, Heat and Chemical Resistant, Lightweight, Shockproof, Watertight
Finish
Powder Coated
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
Gasket Sealed
Handle Style
Folding
Wheel Type
Rigid
Latch
Butterfly
Standards
ANSI/EIA-310-C, MIL-STD 810G
Load Capacity
150 lb
Weight
49 lb
ESD Conductive
No
Case Type
Rolling Case
Volume Capacity
1.85 cu ft
Mfr. Series
Transportable Rack Series
Number of Latches
16
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
180 Degrees F
Foam Material
None
Item
Shock Rack Case
Handle Style - Protective Cases
Folding
Number of Padlock Holes
0
Application
Electronic Equipment
IP/NEMA Rating
IP65
Resistant To
Chemical, Dust, Heat, Shock, Water
Pressure Valve Type
Automatic
Series
3RS
Maximum Operating Temperature
180 Degrees F
Closure Type
Butterfly
Mobility
Mobile
Minimum Operating Temperature
-40 Degrees F
Stackable
Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
150 lb
Includes Foam Insert
Foam Insert Not Included
Caster Type
Rigid
Application/Usage
Electronic Equipment

Description

Shock Rack Case, Bottom Depth 2 in, Closure Type Butterfly, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 in, Inside Length 31 in, Inside Width 19 in, Lid Depth 2 in, 5 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 16, Number of Wheels 2, Overall Depth 13 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.