Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-4U30-25B
- Zoro # G522937218
product price:Â
$
2,616.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Pressure Valve Type
Automatic
Resistant To
Impact, Strength
Weight
66 lb
Includes Casters
Casters Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-4U30-25B
- Zoro #
- G522937218
- UPC #
- 789270996533
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in, 5 in
- Wire Rope Length
- 44 3/4 in
- Overall Depth
- 13 1/4 in
- Overall Width
- 24 in
- Overall Length
- 44 3/4 in
- Length
- 44 3/4 in
Details
- Color
- Black
- Pressure Valve Type
- Automatic
- Resistant To
- Impact, Strength
- Weight
- 66 lb
- Includes Casters
- Casters Not Included
- Item
- Case
- Standards
- MIL-STD 810H
- IP/NEMA Rating
- IP67
- Handle Style
- Comfort Grip
- Stackable
- Stacking Capable
- Series
- RR
- Material
- Linear Medium Density Polyethylene
- Includes Handle
- Handle Included
- Closure Type
- Positive Lock Latching System
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 13 1/4 in, Overall Length 44 3/4 in, Overall Width 24 in, IP/NEMA Rating IP67, Standards MIL-STD 810H, Weight 66 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.