Case
- Mfr # 3RR-5U20-22B
- Zoro # G322937142
product price:Â
$
1,901.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
180 Degrees F
Weight
50.23 lb
Lid Depth
2 in
Color
Black
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-5U20-22B
- Zoro #
- G322937142
- UPC #
- 789270999541
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Overall Width
- 24 in
- Overall Depth
- 15 1/4 in
- Wire Rope Length
- 31 1/2 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Maximum Operating Temperature
- 180 Degrees F
- Item
- Case
- Weight
- 50.23 lb
- Color
- Black
- Material
- Linear Medium Density Polyethylene
- Includes Casters
- Casters Not Included
- Includes Handle
- Handle Included
- Minimum Operating Temperature
- 40 Degrees F
- Resistant To
- Impact, Strength
- Closure Type
- Positive Lock Latching System
- Pressure Valve Type
- Automatic
- Series
- RR
- Standards
- MIL-STD 810H
- Stackable
- Stacking Capable
- Handle Style
- Comfort Grip
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 15 1/4 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 50.23 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.