Case
- Mfr # 3RR-5U30-25B
- Zoro # G822937307
product price:Â
$
2,737.99
/ea
Free Shipping & Returns
Key Features
Pressure Valve Type
Automatic
Overall Depth
15 in
Resistant To
Impact, Strength
IP/NEMA Rating
IP67
Lid Depth
2 in, 5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-5U30-25B
- Zoro #
- G822937307
- UPC #
- 789270996540
- Country of Origin
- United States
Dimensions
- Overall Depth
- 15 in
- Lid Depth
- 2 in, 5 in
- Overall Width
- 24 in
- Wire Rope Length
- 44 3/4 in
- Overall Length
- 44 3/4 in
- Length
- 44 3/4 in
Details
- Pressure Valve Type
- Automatic
- Resistant To
- Impact, Strength
- IP/NEMA Rating
- IP67
- Includes Casters
- Casters Not Included
- Item
- Case
- Color
- Black
- Material
- Linear Medium Density Polyethylene
- Weight
- 67 lb
- Series
- RR
- Stackable
- Stacking Capable
- Closure Type
- Positive Lock Latching System
- Handle Style
- Comfort Grip
- Includes Handle
- Handle Included
- Standards
- MIL-STD 810H
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 15 in, Overall Length 44 3/4 in, Overall Width 24 in, IP/NEMA Rating IP67, Standards MIL-STD 810H, Weight 67 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.