Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-9U20-22B
- Zoro # G722965370
product price:Â
$
2,206.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
180 Degrees F
Lid Depth
2 in
Color
Black
Pressure Valve Type
Automatic
Material
Linear Medium Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-9U20-22B
- Zoro #
- G722965370
- UPC #
- 789270999572
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Depth
- 22 1/4 in
- Overall Width
- 24 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Maximum Operating Temperature
- 180 Degrees F
- Color
- Black
- Pressure Valve Type
- Automatic
- Material
- Linear Medium Density Polyethylene
- Includes Casters
- Casters Not Included
- Minimum Operating Temperature
- 40 Degrees F
- Item
- Case
- Stackable
- Stacking Capable
- Standards
- MIL-STD 810H
- Handle Style
- Comfort Grip
- Resistant To
- Impact, Strength
- Closure Type
- Positive Lock Latching System
- Series
- RR
- Weight
- 61.56 lb
- Includes Handle
- Handle Included
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 22 1/4 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 61.56 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.