Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-14U20-22B
- Zoro # G122965543
product price:Â
$
2,218.99
/ea
Free Shipping & Returns
Key Features
Includes Casters
Casters Not Included
Standards
MIL-STD 810H
Stackable
Stacking Capable
Pressure Valve Type
Automatic
Material
Linear Medium Density Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-14U20-22B
- Zoro #
- G122965543
- UPC #
- 789270999510
- Country of Origin
- United States
Dimensions
- Overall Depth
- 23 3/4 in
- Overall Width
- 31 in
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/4 in
- Overall Length
- 31 1/4 in
- Length
- 31 1/4 in
Details
- Includes Casters
- Casters Not Included
- Standards
- MIL-STD 810H
- Stackable
- Stacking Capable
- Pressure Valve Type
- Automatic
- Material
- Linear Medium Density Polyethylene
- Series
- RS
- Color
- Black
- Maximum Operating Temperature
- 180 Degrees F
- Weight
- 63.17 lb
- Includes Handle
- Handle Included
- Minimum Operating Temperature
- 40 Degrees F
- Item
- Case
- Resistant To
- Impact, Strength
- Handle Style
- Comfort Grip
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 23 3/4 in, Overall Length 31 1/4 in, Overall Width 31 in, Standards MIL-STD 810H, Weight 63.17 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.