Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-4U20-22B
- Zoro # G222937921
product price:Â
$
1,671.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13 3/8 in
Standards
MIL-STD 810H
Wire Rope Length
31 5/8 in
Overall Width
24 in
Stackable
Stacking Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-4U20-22B
- Zoro #
- G222937921
- UPC #
- 789270999459
- Country of Origin
- United States
Dimensions
- Overall Depth
- 13 3/8 in
- Wire Rope Length
- 31 5/8 in
- Overall Width
- 24 in
- Lid Depth
- 2 in
- Overall Length
- 31 5/8 in
- Length
- 31 5/8 in
Details
- Standards
- MIL-STD 810H
- Item
- Case
- Stackable
- Stacking Capable
- Includes Handle
- Handle Included
- Material
- Linear Medium Density Polyethylene
- Handle Style
- Comfort Grip
- Maximum Operating Temperature
- 180 Degrees F
- Pressure Valve Type
- Automatic
- Color
- Black
- Minimum Operating Temperature
- 40 Degrees F
- Weight
- 36.69 lb
- Series
- RS
- Resistant To
- Impact, Strength
- Includes Casters
- Casters Not Included
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 13 3/8 in, Overall Length 31 5/8 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 36.69 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.