Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-5U30-25B
- Zoro # G622965418
product price:Â
$
1,954.99
/ea
Free Shipping & Returns
Key Features
Material
Linear Medium Density Polyethylene
Pressure Valve Type
Automatic
Weight
56 lb
Series
RS
Includes Casters
Caster Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-5U30-25B
- Zoro #
- G622965418
- UPC #
- 789270997134
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 44 7/8 in
- Lid Depth
- 2 in, 5 in
- Overall Width
- 24 in
- Overall Depth
- 15 in
- Overall Length
- 44 7/8 in
- Length
- 44 7/8 in
Details
- Material
- Linear Medium Density Polyethylene
- Pressure Valve Type
- Automatic
- Weight
- 56 lb
- Series
- RS
- Includes Casters
- Caster Included
- Mobility
- Mobile
- Color
- Black
- Standards
- MIL-STD 810H
- Includes Handle
- Handle Included
- Resistant To
- Impact, Strength
- Stackable
- Stacking Capable
- Handle Style
- Comfort Grip
- Item
- Case
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 15 in, Overall Length 44 7/8 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 56 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.