Case
- Mfr # 3SKB-R06U20W
- Zoro # G722965349
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Resistant To
Shock, Water
Mobility
Mobile
Overall Width
28 1/2 in
Weight
47.33 lb
Includes Handle
Handle Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SKB-R06U20W
- Zoro #
- G722965349
- UPC #
- 789270090644
- Country of Origin
- United States
- Resistant To
- Shock, Water
- Mobility
- Mobile
- Weight
- 47.33 lb
- Includes Handle
- Handle Included
- Item
- Case
- Series
- r Series
- Includes Casters
- Caster Included
- Color
- Black
- Closure Type
- Twist Latch
- Front Closure
- Twist Latch
- Wire Color
- Black
Dimensions
- Overall Width
- 28 1/2 in
- Wire Rope Length
- 28 3/4 in
- Overall Depth
- 19 1/2 in
- Overall Length
- 28 3/4 in
- Length
- 28 3/4 in
Description
Case, Closure Type Twist Latch, Color Black, Overall Depth 19 1/2 in, Overall Length 28 3/4 in, Overall Width 28 1/2 in, Weight 47.33 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.