Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R08U20W
- Zoro # G922965231
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Twist Latch
Overall Width
28 1/2 in
Overall Depth
23 1/4 in
Wire Rope Length
31 in
Series
r Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SKB-R08U20W
- Zoro #
- G922965231
- UPC #
- 789270090842
- Country of Origin
- United States
- Closure Type
- Twist Latch
- Item
- Case
- Series
- r Series
- Color
- Black
- Includes Handle
- Handle Included
- Mobility
- Mobile
- Includes Casters
- Caster Included
- Weight
- 57.08 lb
- Resistant To
- Shock, Water
- Front Closure
- Twist Latch
- Wire Color
- Black
Dimensions
- Overall Width
- 28 1/2 in
- Overall Depth
- 23 1/4 in
- Wire Rope Length
- 31 in
- Overall Length
- 31 in
- Length
- 31 in
Description
Case, Closure Type Twist Latch, Color Black, Overall Depth 23 1/4 in, Overall Length 31 in, Overall Width 28 1/2 in, Weight 57.08 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.