Case

  • Mfr # 3SKB-R906U28
  • Zoro # G122965536
product price: 
$
2,480.99
/ea
Free Shipping & Returns

Key Features

Weight
83.78 lb
Stackable
Stacking Capable
Resistant To
Shock, Water
Wire Rope Length
41 3/4 in
Series
r Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SKB-R906U28
Zoro #
G122965536
UPC #
789270090651
Country of Origin
United States

Dimensions

Wire Rope Length
41 3/4 in
Overall Depth
19 3/4 in
Caster Wheel Diameter
4 1/2 in
Overall Width
26 1/2 in
Overall Length
41 3/4 in
Length
41 3/4 in

Details

Weight
83.78 lb
Stackable
Stacking Capable
Resistant To
Shock, Water
Series
r Series
Item
Case
Mobility
Mobile
Color
Black
Closure Type
Recessed Latch
Includes Casters
Caster Included
Front Closure
Recessed Latch
Wire Color
Black

Description

Case, Closure Type Recessed Latch, Color Black, Overall Depth 19 3/4 in, Overall Length 41 3/4 in, Overall Width 26 1/2 in, Weight 83.78 lb, Caster Wheel Diameter 4 1/2 in, Mobility Mobile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews