Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R908U28
- Zoro # G222937679
product price:Â
$
2,496.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26 1/2 in
Resistant To
Shock, Water
Caster Wheel Diameter
4 in
Closure Type
Recessed Latch
Overall Depth
23 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SKB-R908U28
- Zoro #
- G222937679
- UPC #
- 789270997998
- Country of Origin
- United States
- Resistant To
- Shock, Water
- Closure Type
- Recessed Latch
- Color
- Black
- Stackable
- Stacking Capable
- Mobility
- Mobile
- Includes Casters
- Caster Included
- Item
- Case
- Weight
- 89.28 lb
- Series
- r Series
- Front Closure
- Recessed Latch
- Wire Color
- Black
Dimensions
- Overall Width
- 26 1/2 in
- Caster Wheel Diameter
- 4 in
- Overall Depth
- 23 1/2 in
- Wire Rope Length
- 42 1/8 in
- Overall Length
- 42 1/8 in
- Length
- 42 1/8 in
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 23 1/2 in, Overall Length 42 1/8 in, Overall Width 26 1/2 in, Weight 89.28 lb, Caster Wheel Diameter 4 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.