Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R908U30
- Zoro # G622937644
product price:Â
$
2,233.99
/ea
Free Shipping & Returns
Key Features
Includes Casters
Caster Included
Closure Type
Recessed Latch
Caster Wheel Diameter
4 in
Stackable
Stacking Capable
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R908U30
- Zoro #
- G622937644
- UPC #
- 789270090835
- Country of Origin
- United States
Dimensions
- Caster Wheel Diameter
- 4 in
- Overall Depth
- 23 3/8 in
- Overall Width
- 26 5/8 in
- Wire Rope Length
- 42 1/8 in
- Overall Length
- 42 1/8 in
- Length
- 42 1/8 in
Details
- Includes Casters
- Caster Included
- Closure Type
- Recessed Latch
- Item
- Case
- Stackable
- Stacking Capable
- Color
- Black
- Mobility
- Mobile
- Series
- r Series
- Resistant To
- Shock, Water
- Weight
- 87.86 lb
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 23 3/8 in, Overall Length 42 1/8 in, Overall Width 26 5/8 in, Weight 87.86 lb, Caster Wheel Diameter 4 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.