Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R910U28
- Zoro # G022937015
product price:Â
$
2,784.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
42 in
Color
Black
Includes Casters
Caster Included
Mobility
Mobile
Weight
94.38 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R910U28
- Zoro #
- G022937015
- UPC #
- 789270091061
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Caster Wheel Diameter
- 4 in
- Wire Rope Length
- 27 1/4 in
- Overall Width
- 27 in
- Overall Length
- 27 1/4 in
- Length
- 27 1/4 in
Details
- Color
- Black
- Includes Casters
- Caster Included
- Mobility
- Mobile
- Weight
- 94.38 lb
- Series
- r Series
- Closure Type
- Recessed Latch
- Item
- Case
- Resistant To
- Shock, Water
- Stackable
- Stacking Capable
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 42 in, Overall Length 27 1/4 in, Overall Width 27 in, Weight 94.38 lb, Caster Wheel Diameter 4 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.