Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R910U30
- Zoro # G922936941
product price:Â
$
2,519.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
42 in
Includes Casters
Caster Included
Stackable
Stacking Capable
Resistant To
Shock, Water
Weight
92.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R910U30
- Zoro #
- G922936941
- UPC #
- 789270091047
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 42 in
- Overall Width
- 27 1/4 in
- Overall Depth
- 26 3/4 in
- Caster Wheel Diameter
- 4 in
- Overall Length
- 42 in
- Length
- 42 in
Details
- Includes Casters
- Caster Included
- Stackable
- Stacking Capable
- Resistant To
- Shock, Water
- Weight
- 92.5 lb
- Item
- Case
- Color
- Black
- Mobility
- Mobile
- Series
- r Series
- Closure Type
- Recessed Latch
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 26 3/4 in, Overall Length 42 in, Overall Width 27 1/4 in, Weight 92.5 lb, Caster Wheel Diameter 4 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.