Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case For Apple Vision Pro

  • Mfr # 3i-1309-6AVP

  • Zoro # G016042336


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 3/4 in
Weight
5.4 lb
Color
Black
Overall Width
12 in
Overall Depth
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-1309-6AVP
Zoro #
G016042336
UPC #
789270013988
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Overall Width
12 in
Overall Depth
7 1/4 in

Details

Weight
5.4 lb
Item
Protective Case
Color
Black
Number of Padlock Holes
1
Series
I Series
Closure Type
Padlock
Includes Handle
Handle Included
Resistant To
Corrosion, Dust, Solvents, UV, Water
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Closure Type Padlock, Color Black, Includes Foam Insert Foam Insert Included, Overall Depth 7 1/4 in, Overall Length 14 3/4 in, Overall Width 12 in, Weight 5.4 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.