Zoro Homepage

Gig Rig W/12U Top 8U Front Rac

  • Mfr # 1SKB19-R1208

  • Zoro # G5450217


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Height
29.5"
Width
23.5"
Depth
27.5"
Features
Wheels, Stackable, Locking Casters, Weather Resistant, Cable Management
Closure Type
Latch Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SKB19-R1208
Zoro #
G5450217
UPC #
789270992474
Country of Origin
Unknown

Dimensions

Height
29.5"
Width
23.5"
Depth
27.5"
Compartment Width
19"

Details

Features
Wheels, Stackable, Locking Casters, Weather Resistant, Cable Management
Closure Type
Latch Lock
Product Type
Storage Case
Color
Black
Item
Storage Case
Product Line
Gig Rig
Stackable
Yes
Includes
Gig Rig 1SKB19-R1208 Storage Case, Wheel Set with Locking Casters
Exterior Material
LLDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.