Zoro Homepage

ISERIES 3I-1309-6 CASE W/THINK

  • Mfr # 3i-1309-6DL

  • Zoro # G216009900


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Length
14.7"
Depth
7.3"
Width
11.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team