Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISERIES 3I-2011-7 CASE W/THINK

  • Mfr # 3i-2011-7DT

  • Zoro # G416009984


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene Copolymer Resin
Width
14"
Length
21.9"
Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team