
ISERIES 3I-2922-16 CASE W/THIN
Mfr # 3i-2922-16LT
Zoro # G116010082
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Length
32"
Width
24.8"
Lock Type
Trigger Release Latch
Depth
16.9"
Material
Polypropylene Copolymer Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3i-2922-16LT
Zoro #
G116010082
UPC #
789270011144
Country of Origin
United States
Dimensions
Length
32"
Width
24.8"
Depth
16.9"
Details
Lock Type
Trigger Release Latch
Material
Polypropylene Copolymer Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.