
ISERIES CASE W/THINK TANK DESI
Mfr # 3i-1510-6DL
Zoro # G616010094
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Depth
6.8"
Number of Compartments
9
Length
16.2"
For Use With
Laptop
Material
Nylex-wrapped closed cell fitted foam liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3i-1510-6DL
Zoro #
G616010094
UPC #
789270999039
Country of Origin
China
Dimensions
Depth
6.8"
Length
16.2"
Width
12.9"
Details
Number of Compartments
9
For Use With
Laptop
Material
Nylex-wrapped closed cell fitted foam liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.