Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notebook Case, ThinkTank Interior

  • Mfr # 3i-1813-5NT

  • Zoro # G316042272


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Inside Depth
1 1/4 in
Overall Width
15 1/8 in
Overall Depth
5 1/2 in
Inside Width
9 3/4 in
Weight
8.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-1813-5NT
Zoro #
G316042272
UPC #
789270000681
Country of Origin
United States

Dimensions

Inside Depth
1 1/4 in
Overall Width
15 1/8 in
Overall Depth
5 1/2 in
Inside Width
9 3/4 in
Inside Length
15 1/8 in
Overall Length
19 5/8 in

Details

Weight
8.5 lb
Color
Black
Number of Padlock Holes
1
Item
Protective Case
Includes Handle
Handle Included
Closure Type
Padlock
Resistant To
Corrosion, Dust, Water
Series
I Series
Includes Foam Insert
Foam Insert Included

Description

Protective Case, Closure Type Padlock, Color Black, Includes Foam Insert Foam Insert Included, Inside Depth 1 1/4 in, Inside Length 15 1/8 in, Inside Width 9 3/4 in, Overall Depth 5 1/2 in, Overall Length 19 5/8 in, Overall Width 15 1/8 in, Weight 8.5 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.