Zoro Homepage

Olive Drab Green Protective Case, 16.24"L x 12.94"W x 6.78"D

  • Mfr # 3I-1510-6M-E

  • Zoro # G5556052


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Min. Temp. Rating
-60 Degrees F
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1510-6M-E
Zoro #
G5556052
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
15 in
Lid Depth
1 3/4 in
Inside Depth
6 in
Overall Length
16 1/4 in
Inside Width
10 1/2 in
Overall Depth
6 3/4 in
Overall Width
13 in
Bottom Depth
4 1/4 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Min. Temp. Rating
-60 Degrees F
Weight
5 lb
Number of Padlock Holes
2
Item
Protective Case
Mfr. Series
I Series
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Load Capacity
50 lb
Number of Wheels
0
Number of Latches
2
Volume Capacity
0.55 cu ft
Case Type
Micro Case
Water and Air Tight O-Ring
IP67
Foam Material
None
Max. Temp. Rating
180 Degrees F
ESD Conductive
No
Handle Style - Protective Cases
Folding
Handle Style
Folding
Latch
Trigger Release Latch System
Includes Foam
No
Finish
Unfinished
Series
I Series
Closure Type
Latches
Minimum Operating Temperature
-60 Degrees F
Mobility
Stationary
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Weight Capacity
50 lb
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Maximum Operating Temperature
180 Degrees F
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Foam Design
No Foam

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.