Zoro Homepage

Olive Drab Green Protective Case, 17.17"L x 12.17"W x 6.21"D

  • Mfr # 3I-1610-5M-L

  • Zoro # G5576468


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Number of Latches
2
Inside Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1610-5M-L
Zoro #
G5576468
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Depth
5 1/2 in
Inside Width
10 in
Overall Depth
6 1/4 in
Lid Depth
2 in
Overall Width
12 1/8 in
Bottom Depth
3 1/2 in
Overall Length
17 1/8 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Number of Latches
2
Includes Foam
Yes
Water and Air Tight O-Ring
IP67
Number of Wheels
0
Case Type
Carrying Case
Item
Protective Case
Latch
Trigger Release Latch System
Handle Style
Folding
ESD Conductive
No
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-60 Degrees F
Load Capacity
50 lb
Foam Material
Polyurethane
Mfr. Series
I Series
Max. Temp. Rating
180 Degrees F
Number of Padlock Holes
2
Volume Capacity
0.51 cu ft
Weight
5 lb
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Finish
Unfinished
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
50 lb
Series
I Series
Closure Type
Latches
Mobility
Stationary
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Minimum Operating Temperature
-60 Degrees F

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/2 in, Inside Length 16 in, Inside Width 10 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 1/4 in, Overall Length 17 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.