Zoro Homepage

Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D

  • Mfr # 3I-1813-7M-E

  • Zoro # G5641218


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Length
19 7/8 in
Lid Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-1813-7M-E
Zoro #
G5641218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 7/8 in
Lid Depth
1 1/2 in
Overall Depth
7 7/8 in
Bottom Depth
5 1/2 in
Overall Width
15 1/2 in
Inside Length
18 1/2 in
Inside Depth
7 in
Inside Width
13 in

Description

Protective Case, Bottom Depth 5 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 7 in, Inside Length 18 1/2 in, Inside Width 13 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 7/8 in, Overall Length 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.