Olive Drab Green Protective Case, 24.32"L x 19-1/2"W x 8.86"D

  • Mfr # 3I-2217-8M-E

  • Zoro # G5602298


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style - Protective Cases
Folding, Telescoping
Overall Depth
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2217-8M-E
Zoro #
G5602298
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 7/8 in
Inside Width
17 in
Lid Depth
2 in
Bottom Depth
6 in
Inside Depth
8 in
Overall Length
24 3/8 in
Overall Width
19 1/2 in
Inside Length
22 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Item
Protective Case
Handle Style - Protective Cases
Folding, Telescoping
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Min. Temp. Rating
-60 Degrees F
Number of Padlock Holes
2
Includes Foam
No
Number of Latches
4
Number of Wheels
2
Wheel Type
Rigid
Case Type
Rolling Case
Foam Material
None
Max. Temp. Rating
180 Degrees F
Mfr. Series
I Series
Volume Capacity
1.73 cu ft
Handle Style
Folding, Telescoping
Weight
11 lb
Load Capacity
50 lb
Water and Air Tight O-Ring
IP67
ESD Conductive
No
Latch
Trigger Release Latch System
Finish
Unfinished
Mobility
Mobile
Includes Foam Insert
Foam Insert Not Included
Minimum Operating Temperature
-60 Degrees F
Weight Capacity
50 lb
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Closure Type
Latches
Maximum Operating Temperature
180 Degrees F
Caster Type
Rigid
Series
I Series

Description

Protective Case, Bottom Depth 6 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 24 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.