Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 24.34"L x 19.47"W x 14.38"D

  • Mfr # 3I-2217-12ME

  • Zoro # G5652199


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style - Protective Cases
Folding, Telescoping
Case Type
Rolling Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2217-12ME
Zoro #
G5652199
UPC #
-
Country of Origin
United States

Dimensions

Bottom Depth
10 3/4 in
Overall Width
19 1/2 in
Overall Depth
14 3/8 in
Lid Depth
2 in
Inside Depth
12 3/4 in
Inside Length
22 in
Overall Length
24 3/8 in
Inside Width
17 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style - Protective Cases
Folding, Telescoping
Case Type
Rolling Case
Water and Air Tight O-Ring
IP67
Min. Temp. Rating
-60 Degrees F
Latch
Trigger Release Latch System
Number of Padlock Holes
2
Wheel Type
Rigid
Volume Capacity
2.76 cu ft
Handle Style
Folding, Telescoping
Weight
18 lb
Number of Wheels
2
Number of Latches
4
Item
Protective Case
ESD Conductive
No
Mfr. Series
I Series
Max. Temp. Rating
180 Degrees F
Includes Foam
No
Foam Material
None
Load Capacity
50 lb
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Finish
Unfinished
Caster Type
Rigid
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
IP/NEMA Rating
IP67
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-60 Degrees F
Mobility
Mobile
Weight Capacity
50 lb
Series
I Series
Closure Type
Latches
Includes Foam Insert
Foam Insert Not Included
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.