Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D
Mfr # 3I-3614-6M-E
Zoro # G5651298
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Overall Depth
6 7/8 in
Latch
Trigger Release Latch System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3I-3614-6M-E
Zoro #
G5651298
UPC #
789270993495
Country of Origin
United States
Dimensions
Overall Depth
6 7/8 in
Inside Depth
6 in
Lid Depth
1 1/2 in
Inside Length
36 1/2 in
Bottom Depth
4 1/2 in
Overall Width
14 7/8 in
Inside Width
14 1/2 in
Overall Length
39 in
Description
This SKB 3I-3614-6M-E Olive Drab Green Protective Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of polypropylene copolymer resin, this rolling case has a olive drab green color. This hard case storage has an overall length and width of 36 1/2 in. and 14 1/2 in., respectively, as well as an inside length and width of 36 1/2 in. and 14 1/2 in., respectively. It also has an overall depth of 6 in. and inside depth of 6 in.. The SKB 3I-3614-6M-E Rolling Case is the perfect companion for your next project or travel adventure.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.