Zoro Homepage

Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D

  • Mfr # 3I-4214-5M-L

  • Zoro # G5641017


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Bottom Depth
4 in
Lid Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-4214-5M-L
Zoro #
G5641017
UPC #
00789270992610
Country of Origin
United States

Dimensions

Bottom Depth
4 in
Lid Depth
1 1/2 in
Inside Depth
5 1/2 in
Overall Width
17 in
Inside Width
14 1/2 in
Overall Length
45 in
Inside Length
42 1/2 in
Overall Depth
6 3/8 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Wheel Type
Rigid
Includes Foam
Yes
Number of Latches
4
Volume Capacity
1.96 cu ft
Max. Temp. Rating
180 Degrees F
Number of Padlock Holes
4
Number of Wheels
2
Load Capacity
50 lb
Latch
Trigger Release Latch System
Weight
16 lb
Handle Style - Protective Cases
Folding, Telescoping
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Water and Air Tight O-Ring
IP67
Handle Style
Folding
Case Type
Rolling Case
Min. Temp. Rating
-60 Degrees F
Mfr. Series
I Series
Foam Material
Polyurethane
Item
Protective Case
ESD Conductive
No
Finish
Unfinished
Caster Type
Rigid
Maximum Operating Temperature
180 Degrees F
Weight Capacity
50 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
I Series
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Minimum Operating Temperature
-60 Degrees F
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Closure Type
Latches
Mobility
Mobile

Description

Protective Case, Bottom Depth 4 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 5 1/2 in, Inside Length 42 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 3/8 in, Overall Length 45 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.